missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius mLINE™ Multichannel Mechanical Pipetter
Achieve excellent precision in long pipetting series. Sartorius mLINE™ Multichannel Mechanical Pipetter is the most advanced and ergonomic choice for quality-conscious users who perform repetitive manual pipetting. Multichannel models cover the full volume range of 0.1 μl to 10 ml.
Brand: Sartorius 725120
828.94 GBP valid until 2024-12-31
Use promo code "21925" to get your promotional price.
This item is not returnable.
View return policy
Description
Highly advanced mechanical pipette provides effortless accuracy and precision- Consistent results, even in long pipetting series
- Optiload mechanism for perfect tip sealing and effortless tip ejection
- Minimized risk of contamination with Safe-Cone Filters and full autoclavability
- One-step volume setting with volume locking button prevents accidental volume change
- Thermal insulation of internal components improves accuracy
- High chemical and UV resistance
- Compatible with Sartorius Optifit Tips and Safetyspace Filter Tips
- Frequently recommended by Health and Safety Officers
- Excellent ergonomics to protect from repetitive strain injuries to the hand, arm and shoulder
- Exceptionally light pipetting and filter tip ejection forces needed
- Clear, easy-to-read display with large numbers and small increments
- Volume range color-coding for easy pipetter and tip selection
- Easy to maintain; only 2-3 parts to disassemble and clean
Certifications
CE marked
Services
2 years
Specifications
4 to 1.5% | |
Sartorius Optifit (0.1-10uL); Safetyspace Tips (0.1-10uL) | |
Gray | |
mLINE™ | |
0.5 to 10 μL | |
0.01μL | |
2 Years |
ISO 9001/13485, ISO 14001 | |
Autoclavable | |
8 | |
Mechanical Pipette | |
Ergonomic | |
4.00 to 1.00 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction