missing translation for 'onlineSavingsMsg'
Learn More

Sartorius mLINE™ Multichannel Mechanical Pipetter
GREENER_CHOICEBIOPHARMA

Product Code. 10500663 Shop All Sartorius Products
Click to view available options
Number of Channels:
8
12
Volume (Metric):
0.5 to 10 μL
30 to 300 μL
5 to 100 μL
Increments:
0.01μL
0.1μL
0.2μL
Precision:
1.00 to 0.25
1.50 to 0.25
4.00 to 1.00
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10500663

Brand: Sartorius 725130

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Achieve excellent precision in long pipetting series. Sartorius mLINE™ Multichannel Mechanical Pipetter is the most advanced and ergonomic choice for quality-conscious users who perform repetitive manual pipetting. Multichannel models cover the full volume range of 0.1 μl to 10 ml.

Highly advanced mechanical pipette provides effortless accuracy and precision
  • Consistent results, even in long pipetting series
  • Optiload mechanism for perfect tip sealing and effortless tip ejection
  • Minimized risk of contamination with Safe-Cone Filters and full autoclavability
  • One-step volume setting with volume locking button prevents accidental volume change
  • Thermal insulation of internal components improves accuracy
  • High chemical and UV resistance
Lightweight, comfortable and easy to use
  • Frequently recommended by Health and Safety Officers
  • Excellent ergonomics to protect from repetitive strain injuries to the hand, arm and shoulder
  • Exceptionally light pipetting and filter tip ejection forces needed
  • Clear, easy-to-read display with large numbers and small increments
  • Volume range color-coding for easy pipetter and tip selection
  • Easy to maintain; only 2-3 parts to disassemble and clean

Certifications

CE marked

Warranty

2 years

TRUSTED_SUSTAINABILITY

Specifications

Accuracy 3 to 0.7%
Certifications/Compliance ISO 9001/13485, ISO 14001
Compatible Tips Sartorius Tips
Adjustable Tip Spacing Yes
Autoclavable Autoclavable
Color Yellow
Disposable Reusable
Grip Type Ergonomic
Material Polypropylene
Number of Channels 8
Product Line mLINE
Programmability No
Sterility Non-sterile
Type Mechanical Pipette
Volume (Metric) 5 to 100 μL
Finger Style Ergonomic
Increments 0.1μL
Precision 1.50 to 0.25
Warranty 2 Years
Color Code Gray
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.