missing translation for 'onlineSavingsMsg'
Learn More

RETSCH MM 200 Model Mixer Mill

Product Code. 10082603 Shop All Retsch Products
Click to view available options
Dimensions (L x W x H):
461 x 371 x 266 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10082603

Brand: RETSCH 20.746.0001

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Mix and homogenize powders in only a few seconds. Retsch™ MM 200 Model Mixer Mill is a compact versatile benchtop unit developed specially for dry grinding of small amounts of sample. Suitable for the disruption of biological cells as well as for DNA/RNA extraction.

  • Reproducible, efficient grinding, mixing and homogenization in seconds
  • Powerful grinding by impact and friction, up to 25 Hz for up to 20 samples per run
  • 9 SOPs can be stored
  • Wide range of accessories including various jar and ball sizes, adapter racks, grinding tool materials

Specifications

Product Type Mixer Mill
Certifications/Compliance CE Certified
Dimensions (L x W x H) 461 x 371 x 266 mm
Electrical Requirements 100/240 V, 50/60 Hz
For Use With (Application) For Size Reduction, Mixing, Homogenization, Cell Disruption
Height (Metric) 266 mm
Hertz 50/60 Hz
IP Rating IP30
Length (Metric) 461 mm
Model MM 200
Phase 1-phase Power Connection
Voltage 100/240 V
Watts 100 W
Weight (Metric) 25 kg
Width (Metric) 371 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.