missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Köttermann Mobile Cabinet with One Lockable Door
Click to view available options
Hinge Side:
Right
No. of Drawers:
1
None
No. of Shelves:
1
None
Dimensions (D x W x H):
516 x 450 x 590 mm
516 x 450 x 740 mm
516 x 600 x 590 mm
516 x 600 x 740 mm
Unit Size:
Each
Description
- Versatile storage space
- Mobile with lockable wheels
- Features one door with locking mechanism to protect stored items
- Many sizes and configurations available
Specifications
Specifications
| Color | White |
| Cabinet Type | Mobile |
| Dimensions (D x W x H) | 516 x 600 x 590 mm |
| Door Type | Hinged |
| Finish | Epoxy Coated |
| Frame Material | Steel |
| Hinge Side | Right |
| Locking Mechanism | Yes |
| No. of Doors | 1 |
| No. of Drawers | None |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction