missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Mobile injector

Product Code. 15480545 Shop All Miele Products
Click to view available options
:
Dimensions (D x W X H): 496 x 492 x 260mm
This item is not returnable. View return policy

Product Code. 15480545

Brand: Miele Professional™ 5647640

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Module E 752 for the optimum loading of narrow necked glassware 100 - 1,000 ml

  • With 12 nozzles (E 351) 4 x 160 mm with clips (E 353)
  • With 13 nozzles (E 352) 6 x 220 mm with clips (E 354)
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel
Product Type Insert/Module for Narrow-necked Glassware
Color Stainless Steel
Holds 25 Narrow-necked glassware
For Use With (Equipment) Washer-disinfectors, laboratory
Depth (Metric) 496 mm
Height (Metric) 260 mm
Width (Metric) 492 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.