missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Mobile Injector

Mobile unit for optimum loading of pipettes

Brand:  Miele Professional™ 3810130

Additional Details : Weight : 50.00000kg

Product Code. 10035891

  • £2650.00 / Each
Estimated Shipment: 24-09-2024
to see stock.
Add to basket

Description

Description

  • Suitable for 96 pipettes up to 450 mm
  • Surface are 16 x 16 mm
  • Complete with frame height 150 mm
  • Equipped with connection for hot air drying
Specifications

Specifications

Mobile Injector Unit
E 408
Pipettes
1 Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers