missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Mobile Space Saver Worktables with 3-Sided Frame
Maximize every inch with Metro™ Mobile Space Saver Worktables with 3-Sided Frame. Made from durable stainless steel components to stand up to the harshest applications and environments. Easily assembles in minutes without the use of special tools.
Brand: Metro™ MWTS2448US
This item is not returnable.
View return policy
Description
- Units can be put together minutes without the use of special tools
- Bottom shelf is adjustable in 1 in.increments
- Sturdy construction provides a robust 600 lbs. load rating
- Type 304 Stainless Steel components stand up to the harshest applications and environments
- 1 in. diameter posts and patented Super Erecta Shelf construction assure a rigid, sway-free table
- Heavy-duty 14-gauge stainless steel virtually eliminates any “drumming”
- Utilizes corrosion resistant 5 in. polymer casters.
Services
Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Specifications
Mobile Table | |
24 in. | |
34 in. | |
272 kg | |
48 in. |
Silver | |
24 x 48 x 34 in. | |
600 lb. | |
77 lb. | |
Stainless Steel (304) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction