missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Plas Labs™ Model 818 Basic Glove Box
Click to view available options
Depth (Metric):
89 cm
Depth (Metric) Interior:
71 cm
Unit Size:
Each
Description
Includes
White ambidextrous Hypalon gloves
Compact, portable and lightweight glove boxes for isolating sensitive research studies from a hostile exterior environment.
- Optically clear, one piece acrylic top
- Coved, easy-to-clean corners with no hidden dark spots
- Double-layered, closed cellular neoprene gasketing system
- Ambidextrous, white Hypalon™ gloves provide superior chemical and UV resistance; stainless-steel 0-rings for gloves
- Adjustable vacuum gauge on transfer chamber
- Four ground key cock valves for purging
- White leveling tray for transferring liquids through the transfer chamber
- All clamps fully adjustable to compensate for wear
- Transparent transfer chamber, 12L x 11 in. l.D.
11-389
- Matched die-molded, bright white bottom
- Multistation model
- Two sets of glove ports
Certifications
Included multiple-outlet electrical strip is UL listed, CA approved and hospital grade.
Warranty
One year
Specifications
Specifications
| Product Type | Glove Box |
| Certifications/Compliance | UL, CA |
| Depth (English) | 35 in. |
| Depth (English) Interior | 28 in. |
| Depth (Metric) | 89 cm |
| Depth (Metric) Interior | 71 cm |
| For Use With (Application) | General laboratory isolation applications in pharmaceutical, biotech, animal science, waste management, industrial/contract research, cleanroom facilities, microelectronics assembly, chemical labs and plasma welding |
| Height (English) | 38 in. |
| Height (English) Interior | 31 in. |
| Height (Metric) | 97 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction