missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Advantech Model L3P Sonic Sifter Separator Standard Stainless-Steel Mesh Sieves
For use with Advantech Model L3P Sonic Sifters
Brand: Advantech 59948-31
This item is not returnable.
View return policy
Description
For use with Advantech Model L3P Sonic Sifters
Meet all applicable ASTM™ standards. 3 in. I.D. (7.6cm) sieves with clear acrylic frames. Choice of stainless-steel or nickel-mesh sieves.Standard Stainless-steel Mesh Sieves
- Fit up to six sieves Overall height: 5/8 in. (16mm)
- Fit up to three sieves
Specifications
Ideal for laboratory particle size analysis | |
Stainless Steel | |
20 | |
14.2 cm | |
Precision Sieve | |
3.5 in. | |
20 Mesh |
Acrylic | |
20 Mesh | |
5.6 in. | |
850 μm | |
ASTM E11 | |
Advantech model L3P sonic sifters | |
No. 20 |