missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ Modular Baskets
Click to view available options
Diameter (Metric):
21 mm
64 mm
Height (Metric):
2 mm
12 mm
16 mm
42 mm
Style:
1 Section
4 Sections
5 Sections
9 Sections
Unit Size:
Each
Description
- Stainless steel with plastic handles (10 to 120 and 180 to 300) or Rilsan coating (150)
- Ergonomic handles
- Autoclavable
- Bayonet holes in the bottom for mounting holders (e.g. Elma Pin, silicone holder bottom comb)
- Square openings in the side walls for mounting silicone holders
Specifications
Specifications
| Type | Small Basket |
| Diameter (Metric) | 64 mm |
| For Use With (Equipment) | Fisherbrand Select, Fisherbrand EASY, Elmasonic P, Elmasonic Select, Elmasonic EASY |
| Style | 5 Sections |
| Height (Metric) | 16 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction