missing translation for 'onlineSavingsMsg'
Learn More
Fisherbrand™ Modular Glove Box Holder Product Code.: 15380440
Estimated Shipment: 06-05-2025
to see stock.
Add to basket

Fisherbrand™ Modular Glove Box Holder

Product Code. 15380440
White
Click to view available options
Color:
White

Product Code. 15380440

Estimated Shipment: 06-05-2025
to see stock.
Add to basket
Add to basket

Universal fit for most glove boxes and sizes. Modular Glove Box Holder is made of resin and is resistant to harsh cleaning solutions.

  • Modular design: use just one or horizontally stack multiple holders
  • High-impact, durable construction holds up to harsh cleaning solutions
  • Universal fit for most major brands of 100-pack glove boxes

Specifications

Product Type Glove Box Holder
Color White
Dimensions (L x W x H) 254 x 156 x 97 mm
Length (English) 10 in.
Length (Metric) 254 mm
Width (English) 6.1 in.
Width (Metric) 156 mm
Height (English) 3.8 in.
Height (Metric) 97 mm
Holds Disposable Glove Boxes
Material Resin
Mounting Wall or Surface Mount
No. of Compartments 1
Product Style Front-loading with Opening
Show More Show Less
  • Multiple Manufacturers
    Save up to 60% on gloves, apparel, and more
    Promo Code: 24131

    Expires2025-06-08

    New Offer
    Shop Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Modular Glove Box Holder >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.