missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Antimicrobial Modular Glove Box Holder
138.78 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Use promo code "21743" to get your promotional price.
Click to view available options
Color:
Blue
Description
Convenient glove storage:
- Modular design: use just one or horizontally stack multiple holders.
- High-impact, durable construction holds up to harsh cleaning solutions.
- Universal fit for most major brands of 100-pack glove boxes.
- Penetrates microbe cell walls so they cannot function, grow or reproduce.
- Helps protect against bacteria, molds and mildew.
- Prevents stains, odors and product deterioration.
- Ideal for use in clean rooms, hospitals, and microbiological work areas.
Specifications
Product Type | Glove Box Holder |
Color | Blue |
Dimensions (L x W x H) | 254 x 156 x 97 mm |
Length (English) | 10 in. |
Length (Metric) | 254 mm |
Width (English) | 6.1 in. |
Width (Metric) | 156 mm |
Height (English) | 3.8 in. |
Height (Metric) | 97 mm |
Holds | Disposable Glove Boxes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'