missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Module Block
Click to view available options
Holds:
0 Tubes x 1 Block
0 Tubes x 2 Block
0.2 mL Microtubes
0.5 mL Microtaper
11.5/1.5 mL Micta
12 to 13 mm Tubes
17 to 18 mm Tubes
2 mL Corning Tubes
2 mL Tubes
2 x 50 mL Tubes, 3 x 15 mL Tubes, 4 x 1.5 mL Tubes
20 mm Tubes
25 mm Tubes
250μL Tubes/6 mm Tubes
3 x 25 mm Tubes, 5 x 12 to 13 mm Tubes, 6 x 6 mm Tubes
35 mm Tubes
6 mm Tubes
Cuvettes
Microtubes
Includes:
With Thermometer Well
Without Thermometer Well
No. of Places:
0
2
4
6
8
9
12
14
16
20
21
30
64
80
96
Description
- Block heater accessories include modular blocks to accommodate almost any sample
- Modular blocks feature close contact of tubes-to-walls allowing for maximum heat retention
- Most blocks feature a thermometer well for measuring block temperature
- Low temperature covers help to reduce the air flow for additional temperature stability
Specifications
Specifications
Description | Module Block, 2.0 mL Tube |
Holds | 2 mL Tubes |
Material | Anodized Aluminum |
No. of Places | 20 |
Type | Block |
Includes | With Thermometer Well |
Size | 1 Block |
Tube Size | 2 mL |
Depth (Metric) Interior | 38.1 mm |
Diameter (Metric) Inside | 11.5 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'