missing translation for 'onlineSavingsMsg'
Learn More
OHAUS™ Module Block for Vials Product Code.: 15762599
Add to basket

OHAUS™ Module Block for Vials

Product Code. 15762599 Shop All Ohaus Products
17 mm Vials
Click to view available options
Holds:
12 mm Vials
15 mm Vials
16 mm Vials
17 mm Vials
21 mm Vials
23 mm Vials
28 mm Vials
35 mm Vials
This item is not returnable. View return policy

Product Code. 15762599

Brand: OHAUS™ 30400184

Add to basket
Add to basket
This item is not returnable. View return policy

OHAUS™ Module Block for Vials features close contact of tubes-to-walls allowing for maximum heat retention and is available with or without a thermometer well.

  • Block heater accessories include modular blocks to accommodate almost any sample
  • Modular blocks feature close contact of tubes-to-walls allowing for maximum heat retention
  • Most blocks feature a thermometer well for measuring block temperature
  • Low temperature covers help to reduce the air flow for additional temperature stability
TRUSTED_SUSTAINABILITY

Specifications

Description Module Block For Vials 17 mm
Holds 17 mm Vials
Material Anodized Aluminum
No. of Places 12
Type Block
Includes With Thermometer Well
Size 1 Block
Tube Size 17 mm
Depth (Metric) Interior 45 mm
Diameter (Metric) Inside 17.8 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
OHAUS™ Module Block for Vials >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.