missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn Moisture Analyzer DAB 200-2

Moisture analyzer equipped with graphics display.

Brand:  Kern Sohn DAB200-2

Encompass_Preferred

Product Code. 16874196

  • £1045.21 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Version with lower resolution, whereby the switch-off criterion is reached faster, which saves time. Ideal for quick tests and spot checks
  • Backlit Graphic display, digit height 14 mm
    • Drying process active
    • Active heating profile
    • Active switch-off criteria
    • Previous drying time
    • Current temperature
    • Current moisture content in %
  • 400 W halogen-quartz glass heater
  • Observation window above the sample, useful during initial setting
  • Internal memory for automatic sequence of 15 complete drying processes and 5 drying processes carried out
  • The last value measured remains on the display until it is replaced by a new measurement
  • 50 sample plates included
Specifications

Specifications

Readout 0.01 g
200 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.