missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn Moisture Analyzer DLB 160-3A

Moisture analyzer equipped with graphics display.

Brand:  Kern Sohn DLB 160-3A

Encompass_Preferred

Product Code. 17361563

  • £1297.82 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Rapid and efficient operation thanks to the graphics display
  • Backlit LCD Graphic display, digit height 11 mm
  • 6 direct keys for rapid access to the main functions
  • Start screen:
    • Main menu
    • Start drying process
    • Select drying temperature
    • Select shut-off criteria
    • Setting to zero/taring
    • Stand-by
  • During measurement:
    • Current temperature
    • Current heating profile
    • Active switch-off criteria
    • Abort drying process
    • Stop drying process
    • Display current drying parameters
    • Toggle the unit for displaying the results
  • At the end of the measurement:
    • Exit drying program
    • Print measurement report
    • (De)activate, edit GLP parameters
    • Display detailed result
    • Toggle the unit for displaying the results
  • 400 W halogen-quartz glass heater
  • User guidance in 6 languages (DE, EN, FR, IT, ES, PT)
  • Automatic taring when starting a measurement by closing the lid
  • The last value measured remains on the display until it is replaced by a new measurement
  • Internal GLP; printout of balance ID, project ID, user ID, values determined by the drying process etc.
  • 10 sample plates included
  • Protective working cover included with delivery
Specifications

Specifications

Readout 0.001 g
160 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.