missing translation for 'onlineSavingsMsg'
Learn More

A&D Weighing Moisture Analyzers M Series, 51 g x 0.005 g

A&D straight halogen lamp and uniquely designed SRA (Secondary Radiation Assist) filter gives shorter measurement time. The ergonomically designed pan handle eliminates mishaps such as burns when moving a hot sample tray into or out of the unit from either side.

Brand:  A&D Weighing ML-50

Product Code. 16681222

  • £2090.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Fast and uniform heating with halogen lamp and uniquely designed SRA filter that avoids hot spots
  • High repeatability with SHS technology (Super Hybrid Sensor)
  • Sodium Tartrate Dihydrate for accuracy verification
  • Memory function (to be able to save/recall configurations as well as measurement results)
  • Five measurement programs (standard, automatic, quick, timer and manual mode)
  • Large and easy to read VFD display
  • Standard RS-232C interface
  • Measurement of liquid or solid content
Specifications

Specifications

110/120 V, 3 A, 50/60 Hz
Large VFD
320 mm
51 g
41°F to 104°F
Moisture Analyzer
215 mm
0.005 g
RS-232 C
Heat Source: Halogen lamp (Straight type, 400 Watt max, 5000 hours)
173 mm
5°C to 40°C
6 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.