missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Moisture Test Paper
Moisture test paper for use when drying samples during moisture assessment
Brand: Cytiva 5401-090E
54.51 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.
Code : A0
Additional Details : Weight : 0.06204kg
Description
- Used when drying samples during moisture assessement
- Maximum recommended temperature - 550°C
Specifications
Borosilicate Glass | |
For use when drying samples during moisture assessment | |
Moisture Test Paper | |
90 mm |