missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Moldex™ Softies™ Disposable Ear Plugs
Click to view available options
Corded:
Uncorded
Description
- Radiant orange color for easy compliance checks
- Extra-soft, low-pressure foam for comfort and fit
- Tapered shape for easy insertion and removal
- Shaped to fit even very small ear canals
Specifications
Specifications
ANSI S3.1974 | Yes |
CSA Z94.2 | Class AL |
Size | Universal |
For Use With (Application) | Construction, Utilities, Manufacturing, Production, Mining, Oil and Gas, and Other Various Industries |
High Visibility | Yes |
Packaging Type | Poly bag |
Pairs per Package | 200 Pairs/Pk. |
Plug Material | Foam |
Plug Color | Orange |
Noise Reduction Rating (NRR) | 33 dB |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Moldex™ Softies™ Disposable Ear Plugs >
Spot an opportunity for improvement?Share a Content Correction