missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ BAPTA, AM, cell permeant chelator
A cell-permeant chelator, which is a highly selective for Ca2+ over Mg2+
£282.00 - £348.00
Specifications
Content And Storage | Store in freezer -5°C to -30°C. |
---|---|
For Use With (Application) | Cell Viability and Proliferation |
Product Type | Cell Viability & Proliferation |
Dye Type | Chelator (Non-Fluorescent) |
Shipping Condition | Room Temperature |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10022612
|
Invitrogen™
B6769 |
20 x 1mg |
£348.00
20mg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11544147
|
Invitrogen™
B1205 |
25mg |
£282.00
25mg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Can be used to control the level of intracellular Ca2+
- BAPTA is more selective for Ca2+ than EDTA and EGTA, and its metal binding is also less sensitive to pH
Calcium Detection, Cell Analysis, Cell Viability, Proliferation and Function, Ionic Homeostasis and Signaling
Order Info
Shipping Condition: Room temperature
Specifications
Store in freezer -5°C to -30°C. | |
Cell Viability & Proliferation | |
Room Temperature |
Cell Viability and Proliferation | |
Chelator (Non-Fluorescent) |
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Invitrogen™ BAPTA, AM, cell permeant chelator