missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ BAPTA, Tetrapotassium Salt, cell impermeant

Product Code. 10296722
Click to view available options
Quantity:
1 g
Unit Size:
1g
This item is not returnable. View return policy
For Research Use Only. All usage must comply with product instructions.
 

Product Code. 10296722

Brand: Invitrogen™ B1204

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
For Research Use Only. All usage must comply with product instructions.
 

Highly selective chelator for Ca2+ over Mg2+ and can be used to control level of extracellular Ca2+

  • BAPTA is more selective for Ca2+ than EDTA and EGTA, and its metal binding is also less sensitive to pH

Calcium Detection, Cell Analysis, Cell Viability, Proliferation and Function, Ionic Homeostasis and Signaling

Order Info

Shipping Condition: Room temperature

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store at room temperature.
Product Type BAPTA Tetrapotassium Salt
Dye Type Chelator (Non-Fluorescent)
Quantity 1 g
Shipping Condition Room Temperature

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.