Learn More
Invitrogen™ BODIPY™ 493/503 (4,4-Difluoro-1,3,5,7,8-Pentamethyl-4-Bora-3a,4a-Diaza-s-Indacene)
BODIPY™ 493/503 can be used as a stain for neutral lipds, and as a tracer for oil and other nonpolar lipids.
Brand: Invitrogen™ D3922
234.65 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 50
Additional Details : Weight : 0.00525kg
Description
With its nonpolar structure and long-wavelength absorption and fluorescence, BODIPY™ 493/503 can be used as a stain for neutral lipds and as a tracer for oil and other nonpolar lipids.
We recommend dissolving in high-quality anhydrous DMSO to attain a stock concentration of 1 to 10 mM.
Order Info
Shipping Condition: Room Temperature
Specifications
Room Temperature | |
BODIPY Dyes | |
Solid | |
493/504 nm |
BODIPY™ | |
C14H17BF2N2 | |
Fatty Acid |
For Research Use Only. Not for use in diagnostic procedures.