Learn More
Invitrogen™ ER-Tracker™ Green (BODIPY™ FL Glibenclamide), for live-cell imaging
For live-cell imaging
Brand: Invitrogen™ E34251
314.30 GBP valid until 2025-06-30
Use promo code "24074" to get your promotional price.
Description
ER-Tracker Green dye is cell-permeant, live-cell stain that is highly selective for the endoplasmic reticulum (ER) that when stained using the protocol provided, the staining pattern is partially retained after fixation with formaldehyde. This stain consists of the green-fluorescent BODIPY FL dye and glibenclamide. Glibenclamide (glyburide) binds to the sulphonylurea receptors of ATP-sensitive K+ channels which are prominent on ER; the pharmacological activity of glibenclamide could potentially affect ER function. Variable expression of sulphonylurea receptors in some specialized cell types may result in non-ER labeling.
Cell Analysis, Cell Structure, Cell Tracing & Tracking, Cellular Imaging, Endoplasmic Reticulum (ER), Immunofluorescence (IF), Immunofluorescence Staining & Detection, Organelle Tracing
Order Info
Shipping Condition: Room Temperature

Specifications
Green | |
Fluorescence Microscope | |
Fluorescence | |
Room Temperature | |
Dye |
Store in freezer -5°C to -30°C and protect from light. | |
100 μg | |
BODIPY™, ER-Tracker™ | |
BODIPY Dyes | |
Endoplasmic Reticulum |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.