Learn More
Invitrogen™ Calcium Green™-5N, Hexapotassium Salt, cell impermeant
Visible light-excitable Ca2+ indicator,
Brand: Invitrogen™ C3737
193.34 GBP valid until 2024-06-29
Use promo code "21620" to get your promotional price.
Code : 50
Additional Details : Weight : 0.00525kg
Description
- Exhibits an increase in fluorescence emission intensity upon binding Ca2+ with little shift in wavelength
- Essentially nonfluorescent in absence of Ca2+ and low-affinity indicator has dissociation constant for Ca2+ in absence of Mg2+ of approximately 14μM
Calcium Detection, Cell Analysis, Cell Viability, Proliferation and Function, Ionic Homeostasis and Signaling
Order Info
Shipping Condition: Room temperature
Specifications
Store in freezer -5°C to -30°C and protect from light. | |
Fluorescence Microscope | |
Fluorescent Dye-Based | |
Room Temperature |
Fluorescent | |
Calcium Indicator | |
Calcium Green™ |
For Research Use Only. Not for use in diagnostic procedures.