Learn More
Invitrogen™ Cell Culture Contamination Detection Kit
Detects and identifies contaminants
Brand: Invitrogen™ C7028
294.65 GBP valid until 2024-12-31
Use promo code "22915" to get your promotional price.
Code : 50
Additional Details : Weight : 0.00450kg
Description
The Cell Culture Contamination Detection Kit is a simple and effective procedure for screening tissue cultures for contamination by microorganisms. The kit not only detects contaminants, but it also identifies the contaminant type. Three fluorescent dyes distinctly stain yeast (and other fungi), gram-positive and gram negative bacteria by slide preparation.
Bioproduction, Cell Analysis, Cell Culture, Cell Tracing and Tracking, Clinical, Contaminant and Impurity QC Testing, Infectious Disease Diagnostics, Mammalian Cell Culture, Microbial Tracking, Molecular Diagnostics, Mycoplasma Detection
Order Info
Shipping Condition: Room temperature
Specifications
Store in freezer (-5 to -30°C) and protect from light. | |
Liquid | |
Fluorescence Microscope |
Fluorescent | |
Cell Culture Contamination Detection | |
Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.