Learn More
Invitrogen™ Coverslip Mini-Rack, for 8 coverslips
Miniature support designed to vertically hold eight standard round or square coverslips
Brand: Invitrogen™ C14784
131.10 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 50
Additional Details : Weight : 0.12000kg
Description
- Mini-rack fits easily into standard 50mL beaker and can accommodate small stir bar beneath rack
- Use of mini-rack eliminates necessity for repeatedly moving coverslips between solutions with forceps
- Ideal for sequential wash steps where thorough dilution and removal of material from coverslips is critical
- Mini-rack is low-binding, withstands strong acids and bases, is not damaged by heat and may be sterilized by variety of methods such as autoclaving, organic solvent treatment or ethylene oxide exposure
- Disassembles easily for cleaning and storage
Cell Analysis, Cellular Imaging, Immunofluorescence (IF), Immunofluorescence Sample Preparation, Immunofluorescence Staining and Detection
Order Info
Shipping Condition: Room temperature
Specifications
Coverslip Mini-Rack | |
Store at room temperature. | |
Sterile |
50 mL | |
Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.