Learn More
Invitrogen™ CultureWell™ Multiwell Chambered Coverslip CWCS 2R-2.0, 24 mm x 50 mm coverslips, two 2 mm-deep wells per coverslip
Convenient for preparing cultured cells for staining and imaging
Brand: Invitrogen™ C24776
201.40 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 50
Additional Details : Weight : 0.00450kg
Description
The CultureWell cell culture chambered coverslips use medical-grade silicone gaskets with standard optical-quality coverslips and are provided sterile and ready to use. Preassembled CultureWell systems are also available.
Cell Analysis, Cell Culture, Cellular Imaging, IHC Sample Preparation, IHC Staining Detection, Immunocytochemistry (ICC), Immunofluorescence (IF), Immunofluorescence Sample Preparation, Immunofluorescence Staining Detection, Immunohistochemistry (IHC), Mammalian Cell Culture
Order Info
Shipping Condition: Room temperature
Specifications
Slide Coverslip | |
2 mm | |
2 mm | |
Room Temperature | |
Sterile |
2 | |
Store at room temperature. | |
15 mm | |
50 mm x 24 mm |
For Research Use Only. Not for use in diagnostic procedures.