Learn More
Invitrogen™ FocalCheck™ Thin-Ring Fluorescent Microspheres Kit, 1.0 μm, three suspensions
Three suspensions for confocal microscope calibration
Brand: Invitrogen™ F14791
Code : 50
Additional Details : Weight : 0.00450kg
Description
The FocalCheck Thin-Ring Fluorescent Microspheres Kit is specifically designed to help researchers examine the alignment, sensitivity and stability of confocal laser scanning microscopes. Microspheres have been treated with dyes to stain the surface of each bead, resulting in a well-defined dye layer that creates a ring in optical sections. These microspheres produce a striking visual representation of instrument misalignment or other optical aberrations, making them ideal tools for optimizing the performance of confocal microscopes. Each suspension in the kit contains beads with a different color configuration. One suspension contains beads with two ring stains (green and red). The second suspension contains beads that have a green ring stain and a dark red stain throughout. The beads in the third suspension have a red ring stain and are stained blue throughout.
Cell Analysis, Cell Cycle, Cell Viability, Proliferation and Function, Cellular Imaging, Immunofluorescence (IF)
Order Info
Shipping Condition: Room temperature
Specifications
Fluorescent Microspheres Kit | |
Confocal Microscope Calibration | |
Suspension Beads | |
Store in refrigerator 2°C to 8°C and protect from light. | |
Room Temperature |
FocalCheck | |
Orange, Dark Red, Green | |
1 μm | |
0.5 mL |
For Research Use Only. Not for use in diagnostic procedures.