Learn More
Invitrogen™ FUN™ 1 Cell Stain
Two-color fluorescent viability probe for yeast and fungi
Brand: Invitrogen™ F7030
Code : 50
Additional Details : Weight : 0.00450kg
Description
- Stain passively diffuses into variety of cell types and initially stains cytoplasm with diffusely distributed green fluorescence
- In several common species of yeast and fungi, subsequent processing of dye by live cells results in formation of distinct vacuolar structures with compact form that exhibit striking red fluorescence, accompanied by reduction in the green cytoplasmic fluorescence
- Formation of intravacuolar structures requires both plasma membrane integrity and metabolic capability
- Dead cells fluoresce bright yellow-green, with no discernable red structures
Analysis of Yeast, Cell Analysis, Cell Viability and Cytotoxicity, Cell Viability, Proliferation and Function, Microbiological Analysis, Yeast Viability and Cytotoxicity
Order Info
Shipping Condition: Room temperature
Specifications
Fungal Cells, Yeast Cells | |
Store in freezer -5°C to -30°C and protect from light. | |
Fluorescence Microscope, Flow Cytometer | |
Other Label(s) or Dye(s) | |
FUN™ |
10 mM | |
Fluorescent | |
Stain | |
Tube(s), Slide(s) | |
Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.