Learn More
Invitrogen™ H2DCFDA (H2-DCF, DCF)
Chemically reduced form of fluorescein used as an indicator for reactive oxygen species in cells
Brand: Invitrogen™ D399
161.65 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 50
Additional Details : Weight : 0.00454kg
Description
The cell-permeant 2',7'-dichlorodihydrofluorescein diacetate (H2DCFDA) (also known as dichlorofluores cin diacetate) detects reactive oxygen species (ROS) in cells, for example to detect generation of reactive oxygen intermediates in neutrophils and macrophages. Upon cleavage of the acetate groups by intracellular esterases and oxidation, nonfluorescent H2DCFDA is converted to highly fluorescent 2',7'-dichlorofluorescein (DCF).
- Ex/Em: ∽492 - 495/517 - 527nm
- Product is air sensitive (store under dry argon or nitrogen)
- Product may be dissolved in DMSO, DMF, or ethanol for use
- Indicator is cell permeant
- Fluorescence can be monitored using a flow cytometer, fluorometer, microplate reader, or fluorescence microscope, using excitation sources and filters appropriate for fluorescein
Refer to the Molecular Probes™ Handbook for additional product information.
Apoptosis, Cell Analysis, Cell Metabolism, Cell Viability, Proliferation and Function, Free Radical Detection, Nitro-Oxidative Stress, Reactive Oxygen Species
Order Info
Shipping Condition: Room Temperature
For Research Use Only. Not for use in diagnostic procedures.