Learn More
Invitrogen™ Laurdan (6-Dodecanoyl-2-Dimethylaminonaphthalene)
When the lipophlilic probe laurdan is incorporated into membranes, its fluorescence spectra is sensitive to the physical state of the surrounding phospholipids.
Brand: Invitrogen™ D250
Code : 50
Additional Details : Weight : 0.00525kg
Description
When the lipophlilic probe laurdan is incorporated into membranes, its fluorescence spectra is sensitive to the physical state of the surrounding phospholipids.
To make a concentrated stock solution of up to 20 mM, dissolve in either DMF or acetonitrile. Store frozen, desiccated and protected from light.
Order Info
Shipping Condition: Room Temperature
Specifications
Green | |
Fluorescence Microscope | |
Room Temperature | |
Dye | |
353.55 |
Store at room temperature and protect from light. | |
Fluorescence | |
Fluorescent Dye | |
Cell Membranes, Lipids |
For Research Use Only. Not for use in diagnostic procedures.