Learn More
Invitrogen™ MultiSpeck™ Multispectral Fluorescence Microscopy Standards Kit (in suspension)
Provides external reference for comparing images collected with different optics, on different instruments and in different laboratories, as well as for monitoring routine day-to-day variations in instrumental performance
Brand: Invitrogen™ M7901
Code : 50
Additional Details : Weight : 0.00450kg
Description
- Includes two suspensions of 4.0μm-diameter microspheres
- First suspension is comprised of multispectral fluorescence microspheres that exhibit three relatively distinct excitation and emission bands all in same particle
- Second suspension is comprised of mixture of single-band microspheres that exhibit same three excitation/emission bands: red, green and blue (RGB) as mutispectral microspheres, but in separate particlesBoth suspensions in the kit are provided at ready-to-use densities and can be mounted on slides or incorporated into experimental sample
Cell Analysis, Cell Cycle, Cell Viability, Proliferation and Function, Cellular Imaging, Immunofluorescence (IF)
Order Info
Shipping Condition: Room temperature
Specifications
Microscopy Standards Kit | |
Fluorescence Microscope Calibration | |
Suspension Beads | |
Store in refrigerator 2°C to 8°C and protect from light. | |
Room Temperature |
MultiSpeck | |
Green, Red, Blue | |
4 μm | |
1 kit |
For Research Use Only. Not for use in diagnostic procedures.