Learn More
Invitrogen™ Nile Red
For use with fluorescence microscopy
Brand: Invitrogen™ N1142
178.65 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 50
Additional Details : Weight : 0.10000kg
Description
Nile red is used to localize and quantitate lipids, particularly neutral lipid droplets within cells. Nile red is almost nonfluorescent in water and other polar solvents but undergoes fluorescence enhancement and large absorption and emission blue shifts in nonpolar environments (Excitation/emission maxima ∼552/636 nm in methanol).We recommend dissolving in high-quality anhydrous DMSO or DMF to attain a stock concentration up to 1 mM.
Order Info
Shipping Condition: Room Temperature
Specifications
Room Temperature | |
Cell Membranes & Lipids, Lysosomes | |
C20H18N2O2 | |
Red | |
552/636 nm |
Fluorescence Microscope | |
Fluorescence | |
Solid | |
Nile Red Stain |
For Research Use Only. Not for use in diagnostic procedures.