missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Phen Green™ SK, Diacetate
Green-fluorescent heavy metal indicator can be used to detect a broad range of ions
Brand: Invitrogen™ P14313
241.68 GBP valid until 2025-03-28
Use promo code "24107" to get your promotional price.
This item is not returnable.
View return policy
Description
- Detects Cu2+, Cu+, Fe22+, Hg2+, Pb2+, Cd2+, Zn2+ and Ni2+
Cell Analysis, Cell Metabolism, Cell Viability, Proliferation and Function, Ionic Homeostasis and Signaling, Zinc and Heavy Metal Ion Detection
Order Info
Shipping Condition: Room temperature

Specifications
Store in freezer -5°C to -30°C. | |
Fluorescence Microscope, Microplate Reader | |
Zinc Indicator, Iron Indicator, Nickel Indicator, Mercury Indicator, Cadmium Indicator, Copper Indicator, Lead Indicator | |
1 mg |
Fluorescence | |
Diacetate | |
Phen Green™ | |
Room Temperature |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Invitrogen™ Phen Green™ SK, Diacetate > 1mg
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?Share a Content Correction