missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Press-to-Seal™ Silicone Isolator with Adhesive, one well, 20 mm diameter, 0.5 mm deep
Removable hydrophobic barriers that offer flexibility for isolating specimens
Brand: Invitrogen™ P24740
155.04 GBP valid until 2024-12-20
Use promo code "21651" to get your promotional price.
This item is not returnable.
View return policy
Description
- Used to isolate cells grown in culture dishes or to separate specimens on microscopy slides during staining procedures
- Silicone material is autoclavable and adheres to smooth surface
Cell Analysis, Cellular Imaging, IHC Sample Preparation, IHC Staining Detection, Immunocytochemistry (ICC), Immunofluorescence (IF), Immunofluorescence Sample Preparation, Immunohistochemistry (IHC)
Order Info
Shipping Condition: Room temperature
Specifications
Silicone Isolator | |
Red | |
Silicone | |
Store at room temperature. | |
20 mm | |
1 set |
1 | |
Cell Culture | |
0.5 mm | |
0.5 mm | |
Room Temperature | |
Press-to-Seal |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?Share a Content Correction