missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Press-to-Seal™ Silicone Isolator, one well, 20 mm diameter, 0.5 mm deep

For versatility and flexibility, isolators can be easily trimmed to custom fit enclosures

Brand:  Invitrogen™ P18174

190.00 GBP valid until 2025-02-21
Use promo code "24115" to get your promotional price.


Product Code. 10276972

  • £210.00 / Each
Estimated Shipment: 11-02-2025
to see stock.
Explore more special offers
Add to basket

For Research Use Only. All usage must comply with product instructions.
 
This item is not returnable. View return policy

Description

Description

  • Available either precut to specific interior dimensions
  • Isolators are autoclavable and noncytotoxic
  • Can be used to isolate cells in culture dishes or to separate specimens on microscope slides

Cell Analysis, Cellular Imaging, IHC Sample Preparation, IHC Staining and Detection, Immunocytochemistry (ICC), Immunofluorescence (IF), Immunofluorescence Sample Preparation, Immunohistochemistry (IHC)

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Press-to-Seal™ Silicone Sheet
Red
Cell Culture
0.5 mm
0.5 mm
Room Temperature
1 set
1 set
1
1 well, 20mm dia., 0.5mm deep
Silicone
Store at room temperature.
20 mm
1 set
Press-to-Seal
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Invitrogen™ Press-to-Seal™ Silicone Isolator, one well, 20 mm diameter, 0.5 mm deep > 1 well, 20mm dia., 0.5mm deep

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.