Learn More
Invitrogen™ Press-to-Seal™ Silicone Sheet, 13 cm x 18 cm, 1.0 mm thick
For versatility and flexibility, isolators can be easily trimmed to custom fit enclosures
Brand: Invitrogen™ P18179
292.59 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 50
Additional Details : Weight : 0.00450kg
Description
- Available either precut to specific interior dimensions or as sheet material that can be trimmed
- Isolators are autoclavable and non-cytotoxic
- Can be used to isolate cells in culture dishes or to separate specimens on microscope slides
Cell Analysis, Cellular Imaging, IHC Sample Preparation, IHC Staining and Detection, Immunocytochemistry (ICC), Immunofluorescence (IF), Immunofluorescence Sample Preparation, Immunohistochemistry (IHC)
Specifications
Silicone Sheet | |
Cell Culture | |
1 mm | |
1 mm | |
13 cm x 18 cm |
Red | |
Silicone | |
Store at room temperature. | |
Room Temperature | |
Press-to-Seal |
For Research Use Only. Not for use in diagnostic procedures.