Learn More
Invitrogen™ Press-to-Seal™ Silicone Sheet with Adhesive, 13 cm x 18 cm, 0.5 mm thick
Removable hydrophobic barriers that provide researchers with flexibility for isolating specimens
Brand: Invitrogen™ P24745
303.70 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 50
Additional Details : Weight : 0.00450kg
Description
Press-to-Seal silicone isolators may be used to isolate cells grown in culture dishes or to separate specimens on microscopy slides during staining procedures. The silicone material is autoclavable and adheres to any smooth surface.
- Dimensions: 13 x 18cm
- Thickness: 0.5mm
Cell Analysis, Cellular Imaging, IHC Sample Preparation, IHC Staining and Detection, Immunocytochemistry (ICC), Immunofluorescence (IF), Immunofluorescence Sample Preparation, Immunohistochemistry (IHC)
Order Info
Shipping Condition: Room temperature
Specifications
Press-to-Seal™ Silicone Sheet | |
Cell Culture | |
0.5 mm | |
0.5 mm | |
13 cm x 18 cm |
Red | |
Silicone | |
Store at room temperature. | |
Room Temperature | |
Press-to-Seal |
For Research Use Only. Not for use in diagnostic procedures.