missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Pro-Q™ Diamond Phosphoprotein Gel Destaining Solution

Product Code. 11559296
Click to view available options
Quantity:
1 L
5 L
Unit Size:
1 L
Each
This item is not returnable. View return policy
For Research Use Only. All usage must comply with product instructions.
 

Product Code. 11559296

Brand: Invitrogen™ P33311

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
For Research Use Only. All usage must comply with product instructions.
 

Pro-Q Diamond Phosphoprotein Gel Destaining Solution is a ready-to-use solution premixed for your convenience.

Pro-Q Diamond Phosphoprotein Gel Destaining Solution is a ready-to-use solution premixed for your convenience. It is formulated for use with Pro-Q Diamond Phosphoprotein Gel Stain. Destaining is important for reducing the gel background signal and the signal from nonspecific staining.

Pro-Q Diamond Phosphoprotein Gel Destaining Solution is a ready-to-use solution premixed for your convenience. It is formulated for use with Pro-Q Diamond Phosphoprotein Gel Stain. Destaining is important for reducing the gel background signal and the signal from nonspecific staining.

Order Info

Shipping Condition: Room Temperature

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store at room temperature.
Description Diamond Phosphoprotein Gel Destaining Solution
Detection Location In-Gel Detection
Detection Method Fluorescence
Label or Dye Pro-Q Diamond
Product Type Phosphoprotein Gel Destaining Solution
Product Line PRO-Q
Quantity 5 L
Shipping Condition Room Temperature
Target Molecule Proteins (Phosphoproteins)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.