Learn More
Invitrogen™ Multiplexed Proteomics™ Phosphoprotein Gel Staining Kit (Includes MPP33301, 40 μl Standard and S12001)
For distinguishing a low amount of a highly phosphorlyated protein from a higher amount of a less phosphorylated protein
Brand: Invitrogen™ MPM33306
177.34 GBP valid until 2024-09-28
Use promo code "21626" to get your promotional price.
Alert:
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33.33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”21626” to get your promotional price
Description
The Multiplexed Proteomics™ Phosphoprotein Gel Stain Kit contains the Pro-Q™ Diamond phosphoprotein gel stain and the SYPRO™ Ruby protein gel stain. Determining the ratio of the Pro-Q Diamond dye to the SYPRO Ruby dye signal intensities for each band or spot provides a measure of the phosphorylation level normalized to the total amount of protein. Using both stains in combination makes it possible to distinguish a low amount of a highly phosphorlyated protein from a higher amount of a less phosphorylated protein.
Protein Gel Electrophoresis, Protein Gel Staining and Imaging, Proteins, Expression, Isolation and Analysis
Specifications
In-Gel Detection | |
SYPRO Ruby, Pro-Q Diamond | |
MPP33301, 40uL Standard and S12001 | |
1 kit |
Fluorescence | |
Phosphoprotein Gel Staining Kit | |
PRO-Q™ | |
Proteins (Phosphoproteins) |
For Research Use Only. Not for use in diagnostic procedures.