Learn More
Invitrogen™ PS-Speck™ Microscope Point Source Kit (blue, green, orange & deep-red fluorescent beads)
Contains four different fluorescence microsphere colors
Brand: Invitrogen™ P7220
265.05 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 50
Additional Details : Weight : 0.00450kg
Includes: Mounting protocol and mounting medium to prepare 100 slides
Description
Each microsphere has a diameter of 0.175 ±0.005μm. This exceptionally small diameter coefficient of variation makes the PS-Speck microspheres ideal as uniform, subresolution fluorescent point sources for calibrating instrument optics, especially in three-dimensional imaging applications.
- Four ready-to-use 1mL suspensions contain bright, monodisperse microspheres with excitation/emission wavelengths of 360/440nm (blue), 505/515nm (green), 540/560nm (orange) and 633/660nm (deep red)
- Includes mounting protocol for user's convenience and sufficient mounting medium to prepare about 100 slides of each
Cell Analysis, Cell Cycle, Cell Viability, Proliferation and Function, Cellular Imaging, Immunofluorescence (IF)
Order Info
Shipping Condition: Room temperature
Specifications
Microscope Point Source Kit | |
Suspension Beads | |
Store in refrigerator (2–8°C) and protect from light. | |
Room Temperature |
Orange, Deep Red, Blue, Green | |
Optic Calibration, Fluorescence Microscope Calibration | |
Internal or External Fluorescence Microscopy Standards | |
PS-Speck |
For Research Use Only. Not for use in diagnostic procedures.