missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ SNARF™-4F 5-(and-6)-Carboxylic Acid, Acetoxymethyl Ester, Acetate - Special Packaging
Cell-permeant ratiometric pH indicator
Brand: Invitrogen™ S23921
492.10 GBP valid until 2025-02-21
Use promo code "24115" to get your promotional price.
This item is not returnable.
View return policy
Description
- pKa of approximately 6.4
- Exhibits significant pH-dependent emission shift from yellow-orange to deep red fluorescence under acidic and basic conditions, respectively
- This pH dependence allows ratio of fluorescence intensities from dye at two emission wavelengths, typically 580nm and 640nm, to be used for quantitative determinations of pH
Cell Analysis, Cell Metabolism, Cell Viability, Proliferation and Function, Ionic Homeostasis and Signaling, pH Detection
Order Info
Shipping Condition: Room temperature
Specifications
Store in freezer -5°C to -30°C. | |
Fluorescence Microscope, Flow Cytometer, Microplate Reader | |
Fluorescent Dye-Based | |
SNARF™ | |
Room Temperature |
Fluorescence | |
pH Indicator | |
pH Indicator | |
20 x 50 μg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?Share a Content Correction