missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ 5-(and-6)-Carboxy SNARF™-1, Acetoxymethyl Ester, Acetate
Cell-permeant pH indicator has pKa of approximately 7.5 after de-esterification, thus is useful for measuring pH changes between pH 7 and pH 8
£369.00 - £554.00
Specifications
Content And Storage | Store in freezer -5°C to -30°C. |
---|---|
Detection Method | Fluorescence |
For Use With (Equipment) | Fluorescence Microscope, Flow Cytometer, Microplate Reader |
Product Type | pH Indicator |
Dye Type | pH Indicator |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11574217
|
Invitrogen™
C1272 |
20 x 50μg |
£554.00
1000µg |
Estimated Shipment: 09-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10739924
|
Invitrogen™
C1271 |
1mg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Exhibits significant pH-dependent emission shift from yellow-orange to deep red fluorescence under acidic and basic conditions, respectively
- This pH dependence allows ratio of fluorescence intensities from the dye at two emission wavelengths, typically 580nm and 640nm, to be used for quantitative determinations of pH
Cell Analysis, Cell Metabolism, Cell Viability, Proliferation and Function, Ionic Homeostasis and Signaling, pH Detection
Order Info
Shipping Condition: Room temperature
Specifications
Store in freezer -5°C to -30°C. | |
Fluorescence Microscope, Flow Cytometer, Microplate Reader | |
pH Indicator | |
Room Temperature |
Fluorescence | |
pH Indicator | |
SNARF™ |
For Research Use Only. Not for use in diagnostic procedures.