Learn More
Invitrogen™ SYPRO™ Protein Gel Stains
SYPRO protein gel stains are sensitive, easy-to-use fluorescent stains for total proteins separated by polyacrylamide gel electrophoresis (PAGE).
£137.00 - £1366.00
Specifications
Detection Location | In-Gel Detection |
---|---|
Detection Method | Fluorescence |
Product Type | Protein Gel Stain |
Product Line | SYPRO™ |
Shipping Condition | Room Temperature |
Product Code | Brand | Description | Excitation/Emission | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Excitation/Emission | Price | Quantity & Availability | ||||
10338542
|
Invitrogen™
S6650 |
SYPRO™ Orange Protein Gel Stain (5000X in DMSO), 500 μL | 300, 470/570 nm |
£274.00
Each |
In Stock
Log in to see stock. |
||||
11510746
|
Invitrogen™
S6651 |
SYPRO™ Orange Protein Gel Stain (5000X in DMSO), 10 x 50 μL | 300, 470/570 nm |
£322.00
Pack of 10 |
In Stock
Log in to see stock. |
||||
10348062
|
Invitrogen™
S12010 |
SYPRO™ Tangerine Protein Gel Stain (5000X in DMSO), 500 μL | 300, 490/640 nm |
£270.00
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
||||
10358542
|
Invitrogen™
S6653 |
SYPRO™ Red Protein Gel Stain (5000X in DMSO), 500 μL | 300, 550/630 nm |
£285.00
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
11520746
|
Invitrogen™
S6654 |
SYPRO™ Red Protein Gel Stain (5000X in DMSO), 10 x 50 μL | 300, 550/630 nm |
£292.00
Pack of 10 |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
11486337
|
Invitrogen™
S12001 |
SYPRO™ Ruby Protein Gel Stain (1X), 200 mL | 280, 450/610 nm |
£137.00
200mL |
In Stock
Log in to see stock. |
||||
10227202
|
Invitrogen™
S12000 |
SYPRO™ Ruby Protein Gel Stain (1X), 1 L | 280, 450/610 nm |
£377.00
1 L |
In Stock
Log in to see stock. |
||||
11560666
|
Invitrogen™
S21900 |
SYPRO™ Ruby Protein Gel Stain (1X), 5 L | 280, 450/610 nm |
£1366.00
5 L |
Estimated Shipment: 30-07-2024
Log in to see stock. |
||||
18795435
|
Invitrogen™
S12000X3 |
SYPRO™ Ruby Protein Gel Stain (1X), 3 x 1 L | 280, 450/610 nm |
£834.00
Pack of 3 |
Estimated Shipment: 31-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
SYPRO protein gel stains are sensitive, easy-to-use fluorescent stains for total proteins separated by polyacrylamide gel electrophoresis (PAGE). Stained proteins can be viewed with a standard UV or blue-light transilluminator, or imaging equipment containing the appropriate filters or laser. SYPRO protein gel stains offer many advantages over Coomassie Blue and silver staining, including a fast, one-step staining protocol requiring no destaining, a linear dynamic range over three orders of magnitude, and very little protein-to-protein variation in staining.
SYPRO Ruby Protein Gel Stain features include:• Convenient—ready-to-use formulation
• High sensitivity—detection to 0.25 to 1 ng
• Effective staining for 1D and 2D gels
• Can be multiplexed with other gel stains such as Pro-Q Diamond phosphoprotein gel stain or Pro-Q Emerald 300 glycoprotein gel stain
• Compatible with subsequent analysis of proteins by Edman-based sequencing or mass spectrometry
SYPRO Orange and SYPRO Red protein gel stain features include:
• Sensitive—detection to 4 to 8 ng
• Fast—rapid staining time of 10–60 min
• Best for 1D gels
• SYPRO Orange: Ex: 300, 470 nm, Em: 570 nm
• SYPRO Red: Ex: 300, 550 nm, Em: 630 nm
SYPRO Tangerine Protein Gel Stain features include:
• Sensitive—detection to 4 to 8 ng
• Fast—rapid staining time of 10 to 60 minutes
• Best for 1D gels
• Does not require fixation with acetic acid
• Compatible with subsequent gel staining, western blotting, zymography, electroelution or mass spectrometry
Order Info
Shipping Condition: Room Temperature
Specifications
In-Gel Detection | |
Protein Gel Stain | |
Room Temperature |
Fluorescence | |
SYPRO™ | |
Protein |