Learn More
Invitrogen™ SYTOX™ Orange Nucleic Acid Stain - 5 mM Solution in DMSO
Useful as an indicator of cell death
Brand: Invitrogen™ S11368
230.01 GBP valid until 2024-06-29
Use promo code "21620" to get your promotional price.
Code : 50
Additional Details : Weight : 0.02000kg
Description
SYTOX Orange dye stains nucleic acids in cells with compromised membranes. This stain is much brighter than propidium iodide (P-1304). 5mM solution in DMSO.
Cell Analysis, Cell Structure, Cell Tracing & Tracking, Cell Viability & Cytotoxicity, Cell Viability, Proliferation & Function, Cellular Imaging, Immunofluorescence (IF), Immunofluorescence Counterstaining, Mounting & Fade Prevention, Immunofluorescence Staining & Detection, Nucleus, Nucleoli & Nuclear Envelope, Organelle Tracing
Order Info
Shipping Condition: Room Temperature
Specifications
Orange | |
547 nm | |
Tube(s) | |
250 μL | |
570 nm | |
SYTOX | |
Fluorescent Dye | |
Nucleic Acids |
Store in freezer at -5°C to -30°C and protect from light. | |
Cell-Permeant | |
Fluorescence Microscope | |
Fluorescence | |
Solution | |
Room Temperature | |
Nucleic Acid Stain |
For Research Use Only. Not for use in diagnostic procedures.