Learn More
Invitrogen™ TetraSpeck™ Microspheres, 0.1 μm, fluorescent blue/green/orange/dark red
Beads that each display four well-separated excitation/emission peaks
Brand: Invitrogen™ T7279
321.65 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 50
Additional Details : Weight : 0.00450kg
Description
- Stained throughout with four different fluorescent dyes
- Excitation/emission peaks: 360/430nm (blue), 505/515nm (green), 560/580nm (orange) and 660/680nm (dark red)
- Facilitate the calibration of conventional fluorescence microscopes, confocal laser scanning microscopes, and associated image-processing equipment for both scientific and commercial imaging, especially for multicolor applications
Cell Analysis, Cell Cycle, Cell Viability, Proliferation and Function, Cellular Imaging, Immunofluorescence (IF)
Order Info
Shipping Condition: Room temperature
Specifications
Microsphere | |
Confocal Microscope Calibration, Fluorescence Microscope Calibration | |
Suspension Beads | |
Store in refrigerator 2°C to 8°C and protect from light. | |
Room Temperature |
TetraSpeck | |
Orange, Dark Red, Blue, Green | |
0.1 μm | |
0.5 mL |
For Research Use Only. Not for use in diagnostic procedures.