missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ TetraSpeck™ Microspheres, 0.5 μm, fluorescent blue/green/orange/dark red

Beads that each display four well-separated excitation/emission peaks

Brand:  Invitrogen™ T7281

Code : 50

Additional Details : Weight : 0.00450kg

Product Code. 10083332

  • £335.00 / Each
Estimated Shipment: 10-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


For Research Use Only. All usage must comply with product instructions.
 

Description

Description

  • Stained throughout with four different fluorescent dyes
  • Excitation/emission peaks: 360/430nm (blue), 505/515nm (green), 560/580nm (orange) and 660/680nm (dark red)
  • Facilitate the calibration of conventional fluorescence microscopes, confocal laser scanning microscopes, and associated image-processing equipment for both scientific and commercial imaging, especially for multicolor applications

Cell Analysis, Cell Cycle, Cell Viability, Proliferation and Function, Cellular Imaging, Immunofluorescence (IF)

Order Info

Shipping Condition: Room temperature

Specifications

Specifications

Microsphere
Confocal Microscope Calibration, Fluorescence Microscope Calibration
Suspension Beads
Store in refrigerator 2°C to 8°C and protect from light.
Room Temperature
TetraSpeck
Orange, Dark Red, Blue, Green
0.5 μm
0.5 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For Research Use Only. Not for use in diagnostic procedures.