missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ TetraSpeck™ Microspheres, 4.0 μm, fluorescent blue/green/orange/dark red
Beads that each display four well-separated excitation/emission peaks
Brand: Invitrogen™ T7283
243.96 GBP valid until 2024-12-31
Use promo code "21651" to get your promotional price.
This item is not returnable.
View return policy
Description
- Stained throughout with four different fluorescent dyes
- Excitation/emission peaks: 360/430nm (blue), 505/515nm (green), 560/580nm (orange) and 660/680nm (dark red)
- Facilitate the calibration of conventional fluorescence microscopes, confocal laser scanning microscopes, and associated image-processing equipment for both scientific and commercial imaging, especially for multicolor applications
Cell Analysis, Cell Cycle, Cell Viability, Proliferation and Function, Cellular Imaging, Immunofluorescence (IF)
Order Info
Shipping Condition: Room temperature
Specifications
Confocal Microscope Calibration, Fluorescence Microscope Calibration | |
Orange, Dark Red, Blue, Green | |
Suspension Beads | |
0.5 mL | |
4 μm |
Store in refrigerator 2°C to 8°C and protect from light. | |
Microsphere | |
TetraSpeck | |
Room Temperature |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?Share a Content Correction