missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molecular sieves 13X, 8 to 12 mesh, Thermo Scientific Chemicals
Click to view available options
Quantity:
500 g
5 kg
Packaging:
Glass bottle
Plastic drum
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Drying agent
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Color | Beige |
Bulk Density | 600g/L min. |
Packaging | Glass bottle |
Residual Water | 1.5% max. |
Water Adsorption | 23.5% min. |
Quantity | 500 g |
Physical Form | Beads |
Chemical Name or Material | Molecular sieves 13X, 13X, 8 to 12 mesh |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'