missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molecular sieves 3A, 8 to 12 mesh, Thermo Scientific Chemicals
Click to view available options
Quantity:
500 g
5 kg
25 kg
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Drying agent
Specifications
Specifications
Color | Beige to Brown |
Bulk Density | 600g/L min. |
Residual Water | 1.5% max. |
Water Adsorption | 20% min. (60% rel. humid.) |
Quantity | 25 kg |
Physical Form | Beads |
Solubility Information | Solubility in water: insoluble. |
Chemical Name or Material | Molecular Sieves 3A, 8 to 12 mesh |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'